Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 9.7 mm

  • Mfr # 202416 9,7

  • Zoro # G614382988


product price: $91.15
/ea
Free Shipping & Returns

Key Features

Type
N
Length of Cut
22 mm
Min. Cutting Depth
0.08 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.7 mm
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202416 9,7
Zoro #
G614382988
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
22 mm
Min. Cutting Depth
0.08 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9.7 mm
Neck Dia.
9.2 mm
Overall Length
80 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.3 mm
Milling Diameter
9.7 mm
Shank Dia.
10 mm

Details

Type
N
End Mill Style
Chamfer
Coolant Through
No
Number of Flutes
3
Overall Reach
40 mm
End Mill Material
Carbide
Type of Product
End Mill
Color Ring
green
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
End Mill Cutting Type
HPC
Correction Factor Fz
2
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
Finish
TiAlN
Series
Pro Steel
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 9.2 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.