Zoro Homepage

Pro Steel Solid Carbide Roughing End Mill, TiAlN Coated, 20 mm

  • Mfr # 205704 20

  • Zoro # G114380682


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205704 20
Zoro #
G114380682
UPC #
-
Country of Origin
China

Description

Dimensions similar to DIN 6527. optimized special knuckle form profile for roughing. Very high metal removal rate. Application: For roughing machining, particularly suitable for full-slot machining. Tolerance nominal Dia. d11 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 26 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 1 mm Feed fz for slot milling in steel < 900 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.