Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide Torus End Mill, TiAlN Coated, 10/2.0 mm

  • Mfr # 206357 10/2,0

  • Zoro # G414382898


product price: $73.99
/ea

Key Features

Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
Torus cutter
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206357 10/2,0
Zoro #
G414382898
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
0 / -0.03
Overall Length
72 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Neck Dia.
9.5 mm
Milling Diameter
10 mm
Corner Radius
2 mm

Details

Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
Torus cutter
Helix Angle
38 Degrees
End Mill Material
solid carbide
Correction Factor Fz
2
Finish
TiAlN
Type
N
Number of Flutes
4
End Mill Style
Corner Radius
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Series
Pro Steel
Coolant Through
No
Overall Reach
32 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

Tolerance: Corner radius R1 = ±0.03 mm. Advantage: HPC milling cutters will with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.5 mm Overall length L: 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.