Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide Torus End Mill, TiAlN Coated, 16/4.0 mm

  • Mfr # 206357 16/4,0

  • Zoro # G814382719


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Tolerance Nominal Diameter
0 / -0.03
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206357 16/4,0
Zoro #
G814382719
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Min. Cutting Depth
0.01 mm
Length of Cut
32 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Corner Radius
4 mm
Neck Dia.
15.5 mm
Overall Length
92 mm

Details

Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Color Ring
green
Type
N
Series
Pro Steel
Finish
TiAlN
Helix Angle
38 Degrees
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Style
Corner Radius
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
Overall Reach
44 mm
End Mill Material
solid carbide
Type of Product
Torus cutter
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

Tolerance: Corner radius R1 = ±0.03 mm. Advantage: HPC milling cutters will with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 32 mm Corner radius R1: 4 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.