Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide Torus End Mill, TiAlN Coated, 5/0.5 mm

  • Mfr # 206357 5/0,5

  • Zoro # G414382508


product price: $46.45
/ea

Key Features

Type of Product
Torus cutter
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206357 5/0,5
Zoro #
G414382508
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Shank Dia.
6 mm
Overall Length
57 mm
Neck Dia.
4.8 mm
Corner Radius
0.5 mm
Length of Cut
13 mm
Milling Diameter
5 mm

Details

Type of Product
Torus cutter
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Correction Factor Fz
2
Color Ring
green
Number of Flutes
4
Coolant Through
No
End Mill Style
Corner Radius
End Mill Material
solid carbide
Helix Angle
38 Degrees
Series
Pro Steel
Finish
TiAlN
Type
N
End Mill Cutting Type
HPC
Overall Reach
17 mm
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm

Description

Tolerance: Corner radius R1 = ±0.03 mm. Advantage: HPC milling cutters will with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.