Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide Torus End Mill, TiAlN Coated, 6/0.5 mm

  • Mfr # 206357 6/0,5

  • Zoro # G514382552


product price: $39.45
/ea

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206357 6/0,5
Zoro #
G514382552
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Tolerance Nominal Diameter
0 / -0.03
Neck Dia.
5.5 mm
Milling Diameter
6 mm
Corner Radius
0.5 mm
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Type of Product
Torus cutter
Coolant Through
No
Series
Pro Steel
End Mill Material
solid carbide
Overall Reach
21 mm
Type
N
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Corner Radius
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
End Mill Cutting Type
HPC
Helix Angle
38 Degrees

Description

Tolerance: Corner radius R1 = ±0.03 mm. Advantage: HPC milling cutters will with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.