Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide Torus End Mill, TiAlN Coated, 6/2.0 mm

  • Mfr # 206357 6/2,0

  • Zoro # G314382530


product price: $46.45
/ea

Key Features

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Tolerance Nominal Diameter
0 / -0.03
Color Ring
green
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206357 6/2,0
Zoro #
G314382530
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
57 mm
Corner Radius
2 mm
Length of Cut
13 mm
Neck Dia.
5.5 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Color Ring
green
Type of Product
Torus cutter
Correction Factor Fz
2
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Overall Reach
21 mm
Number of Flutes
4
Type
N
End Mill Cutting Type
HPC
Helix Angle
38 Degrees
Series
Pro Steel
End Mill Style
Corner Radius
Coolant Through
No
End Mill Material
solid carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

Tolerance: Corner radius R1 = ±0.03 mm. Advantage: HPC milling cutters will with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.