
Pro Tap Blind Hole Tap Set, for Universal Applications, M3-M12
Mfr # 146742 M3-12
Zoro # G414424000
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
TiN
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146742 M3-12
Zoro #
G414424000
UPC #
-
Country of Origin
Italy
Details
Item
Tap
Tap Finish
TiN
Thread Type
M
Description
When the case is opened, the tools raise up vertically and can easily be selected. Consisting of machine taps M3, M4, M5, M6, M8, M10, M12. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. When the case is opened, the tools raise up vertically and can easily be selected. Content: 1 each machine tap M3 - M12 No. 135910 Standard: DIN 376
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.