Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Toolholder, SCLCR 2525M09, for CC 3 Inserts, Right-Hand

  • Mfr # 260048 25/09

  • Zoro # G114825299


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Size
25/09
Cutting Direction
Right-Hand
Insert Size
9 mm
Overall Length
150 mm
Shank Type
Boring Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260048 25/09
Zoro #
G114825299
UPC #
-
Country of Origin
Italy

Dimensions

Size
25/09
Insert Size
9 mm
Overall Length
150 mm
Shank Dia.
25 mm
Functional Width
32 mm
Head Length
19 mm

Details

Cutting Direction
Right-Hand
Shank Type
Boring Bar
ISO Number
SCLCR/L 2525M09
Item
Boring bar
Setting Angle
95 Angle
Insert Shape
80 Degrees Diamond
Coolant Through
Yes

Description

Targeted cooling on the cutting edge. Note: Coolant transfer under the head via hose connection G1/8 inch included in delivery. Through-coolant: yes Standard: Works standard ISO code toolholder: SCLCR/L 2525M09 suitable indexable insert: CC 09T3 Functional width L4: 32 mm Head length L1: 19 mm Overall length L: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.