Zoro Homepage

Pro Toolholder, SDJCR 2020K11, for DC 3 Inserts, Right-Hand

  • Mfr # 260304 20/11

  • Zoro # G814825339


product price: $93.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260304 20/11
Zoro #
G814825339
UPC #
-
Country of Origin
Italy

Description

Targeted cooling on the cutting edge. Note: Coolant transfer under the head via hose connection G1/8 inch included in delivery. Through-coolant: yes Standard: Works standard ISO code toolholder: SDJCR/L 2020K11 suitable indexable insert: DC 11T3 Functional width L4: 25 mm Head length L1: 20.5 mm Overall length L: 125 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.