Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Toolholder, SDJCR 2525M11, for DC 3 Inserts, Right-Hand

  • Mfr # 260304 25/11

  • Zoro # G214825274


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Insert Size
11 mm
ISO Number
SDJCR/L 2525M11
Cutting Direction
Right-Hand
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260304 25/11
Zoro #
G214825274
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150 mm
Insert Size
11 mm
Head Length
21.5 mm
Functional Width
32 mm
Size
25/11
Shank Dia.
25 mm

Details

ISO Number
SDJCR/L 2525M11
Cutting Direction
Right-Hand
Item
Screw-on toolholder
Coolant Through
Yes
Shank Type
Screw-on toolholder
Insert Shape
55 Degrees Diamond
Setting Angle
93 Angle

Description

Targeted cooling on the cutting edge. Note: Coolant transfer under the head via hose connection G1/8 inch included in delivery. Through-coolant: yes Standard: Works standard ISO code toolholder: SDJCR/L 2525M11 suitable indexable insert: DC 11T3 Functional width L4: 32 mm Head length L1: 21.5 mm Overall length L: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.