Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Toolholder, SVJCL 2020K11, for VC 2 Inserts, Left-Hand

  • Mfr # 261301 20/11

  • Zoro # G514825288


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Size
20/11
Head Length
24 mm
Coolant Through
Yes
ISO Number
SVJCR/L 2020K11
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261301 20/11
Zoro #
G514825288
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/11
Head Length
24 mm
Insert Size
11 mm
Overall Length
125 mm
Functional Width
25 mm
Shank Dia.
20 mm

Details

Item
Boring bar
Coolant Through
Yes
ISO Number
SVJCR/L 2020K11
Cutting Direction
Left-Hand
Setting Angle
93 Angle
Insert Shape
35 Degrees Diamond
Shank Type
Boring Bar

Description

Targeted cooling on the cutting edge. Note: Coolant transfer under the head via hose connection G 1/8 inch included in delivery. Through-coolant: yes Standard: Works standard ISO code toolholder: SVJCR/L 2020K11 suitable indexable insert: VC 1103 Functional width L4: 25 mm Head length L1: 24 mm Overall length L: 125 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.