Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Toolholder, SVJCL 2525M11, for VC 2 Inserts, Left-Hand

  • Mfr # 261301 25/11

  • Zoro # G214825267


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
25/11
Shank Type
Boring Bar
Shank Dia.
25 mm
Cutting Direction
Left-Hand
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261301 25/11
Zoro #
G214825267
UPC #
-
Country of Origin
Italy

Dimensions

Size
25/11
Shank Dia.
25 mm
Overall Length
150 mm
Functional Width
32 mm
Head Length
26 mm
Insert Size
11 mm

Details

Shank Type
Boring Bar
Item
Boring bar
Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond
Setting Angle
93 Angle
Coolant Through
Yes
ISO Number
SVJCR/L 2525M11

Description

Targeted cooling on the cutting edge. Note: Coolant transfer under the head via hose connection G 1/8 inch included in delivery. Through-coolant: yes Standard: Works standard ISO code toolholder: SVJCR/L 2525M11 suitable indexable insert: VC 1103 Functional width L4: 32 mm Head length L1: 26 mm Overall length L: 150 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.