Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Toolholder, SVJCR 2020K11, for VC 2 Inserts, Right-Hand

  • Mfr # 261300 20/11

  • Zoro # G414825296


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Size
20/11
Shank Type
Boring Bar
Head Length
24 mm
Setting Angle
93 Angle
Insert Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261300 20/11
Zoro #
G414825296
UPC #
-
Country of Origin
Italy

Dimensions

Size
20/11
Head Length
24 mm
Insert Size
11 mm
Functional Width
25 mm
Overall Length
125 mm
Shank Dia.
20 mm

Details

Shank Type
Boring Bar
Setting Angle
93 Angle
Coolant Through
Yes
Cutting Direction
Right-Hand
Insert Shape
35 Degrees Diamond
Item
Boring bar
ISO Number
SVJCR/L 2020K11

Description

Targeted cooling on the cutting edge. Note: Coolant transfer under the head via hose connection G 1/8 inch included in delivery. Through-coolant: yes Standard: Works standard ISO code toolholder: SVJCR/L 2020K11 suitable indexable insert: VC 1103 Functional width L4: 25 mm Head length L1: 24 mm Overall length L: 125 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.