
Pro UNI Solid Carbide End Mill, TiSiN Coated, 10 mm
Mfr # 203074 10
Zoro # G314384343
product price: $92.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203074 10
Zoro #
G314384343
UPC #
-
Country of Origin
Germany
Description
For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for excellent production results with maximum tool life in various materials. High intrinsic stability and smooth cutting action due to unequal spacing. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 30 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 9.7 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.