
Protractor with Adjustable Beam, 100X150mm
Mfr # 453401 100X150
Zoro # G414556794
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Size
100 x 150 mm
Material
Stainless Steel, INOX
Standards
Works standard
Measurement Technology
analogue
Hardened
Full Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
453401 100X150
Zoro #
G414556794
UPC #
-
Country of Origin
China
Dimensions
Size
100 x 150 mm
Stock Length
150 mm
Graduated Arc Dia.
100 mm
Details
Item
Protractor
Material
Stainless Steel, INOX
Standards
Works standard
Measurement Technology
analogue
Hardened
Full Body
Error Limit
±30 '
Scale Divisions
1 Degrees
Packaging
Wallet
Description
With longitudinally adjustable beam, beam end tapered 45 Deg. Open semicircular graduated arc with graduation 10 170 Deg, reading 1 Deg. Scale matte chrome-plated. With clamping nut.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.