Zoro Homepage

Protractor with Adjustable Beam, 150X300mm

  • Mfr # 453401 150X300

  • Zoro # G214556840


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Size
150 x 300 mm
Material
Stainless Steel, INOX
Standards
Works standard
Graduated Arc Dia.
150 mm
Error Limit
±30 '
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453401 150X300
Zoro #
G214556840
UPC #
-
Country of Origin
China

Dimensions

Size
150 x 300 mm
Graduated Arc Dia.
150 mm
Stock Length
300 mm

Details

Item
Protractor
Material
Stainless Steel, INOX
Standards
Works standard
Error Limit
±30 '
Measurement Technology
analogue
Packaging
Wallet
Hardened
Full Body
Scale Divisions
1 Degrees

Description

With longitudinally adjustable beam, beam end tapered 45 Deg. Open semicircular graduated arc with graduation 10 170 Deg, reading 1 Deg. Scale matte chrome-plated. With clamping nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.