Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protractor with Adjustable Beam, 200X400mm

  • Mfr # 453401 200X400

  • Zoro # G114556902


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Size
200 x 400 mm
Standards
Works standard
Hardened
Full Body
Graduated Arc Dia.
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453401 200X400
Zoro #
G114556902
UPC #
-
Country of Origin
China

Dimensions

Size
200 x 400 mm
Graduated Arc Dia.
200 mm
Stock Length
400 mm

Details

Item
Protractor
Material
Stainless Steel, INOX
Standards
Works standard
Hardened
Full Body
Scale Divisions
1 Degrees
Packaging
Wallet
Error Limit
±30 '
Measurement Technology
analogue

Description

With longitudinally adjustable beam, beam end tapered 45 Deg. Open semicircular graduated arc with graduation 10 170 Deg, reading 1 Deg. Scale matte chrome-plated. With clamping nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.