Shop HOLEX
Create Account
Push-Out Collet, Round, to DIN 6343, 185 E, Clamping Diameter: 59mm
- Mfr # 329565 59
- Zoro # G114775174
product price:Â
$
149.99
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
- 329565 59
- Zoro #
- G114775174
- UPC #
- -
- Country of Origin
- Spain
Description
Collets, round profile in 1 mm increments. Please specify required Clamping Diameter with order. Standard: DIN 6343 Accuracy: Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm Note: Other diameters and profiles e.g. square or hexagon on request! Profile Dia 4.0 - 8.0 mm smooth. From Dia 9.0 mm with transverse serrations. F: 66 mm A: 73 mm K: 84 mm Overall length L: 110 mm Angle : 20 degrees