Zoro Homepage

Push-Pull Toggle Clamp with Baseplate, 16 mm Clamping Range

  • Mfr # 376715 0

  • Zoro # G411460506


product price: $44.35
/ea

Key Features

Type
376715 0
Adjustable Range
16 mm
Overall Height
38 mm
Overall Length
140.5 mm
Bore Dia.
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376715 0
Zoro #
G411460506
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38 mm
Overall Length
140.5 mm
Bore Dia.
4.4 mm

Details

Item
Push-pull toggle clamp
Type
376715 0
Adjustable Range
16 mm
Contact Screw
M4 x 20 mm

Description

Push-Pull Toggle Clamp with Baseplate, 16 mm Clamping Range. Version: With compound action. Opening prevented by self-locking mechanism. Application: For use in special clamping fixtures for drilling- reaming- grinding- bending- welding- fitting etc. Hole spacing e: 15.9 mm Hole spacing f: 15.9 mm Angled base width K: 27 mm Clamping height b to center of screw: 12.7 mm Bore Dia d: 4.4 mm Clamping range: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.