Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Tapping Chuck M3 , M12, Shank Diameter: 30mm

  • Mfr # 319445 30

  • Zoro # G614776992


product price: $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319445 30
Zoro #
G614776992
UPC #
-
Country of Origin
India

Description

Resilient length compensation, smooth action due to ball bearing sleeve. Standard: DIN ISO 10889 / DIN 69880 und VDI 3425, Blatt 2. Optional extras: Quick-change tapping collets No. 335420 335620. Chuck outside Dia D: 38 mm Overhang L: 61.5 mm color code for VDI shanks: VDI 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.