Zoro Homepage

Quick-Release Vise for One-Hand Use, Jaw Width: 110mm

  • Mfr # 365023 110

  • Zoro # G115232584


product price: $1,093.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365023 110
Zoro #
G115232584
UPC #
-
Country of Origin
Germany

Description

Quick adjustment of the movable jaws. Jaws through hardened and ground. Time-consuming cranking not necessary. Precise clamping due to long flat guide. Clamping of component with just one hand. One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth. Both jaws are stepped at the top to clamp flat parts. With two side support faces. Positive locking. Application: For quick clamping of components on drilling machines and measuring machines. Material: Body and movable jaw made of sturdy special cast iron. Accuracy: Within 0.03 mm. Clamping range b: 130 mm Jaw height C: 32 mm Base body length a: 280 mm Base body width B: 112 mm Overall height c: 82 mm maximum overall length L4: 510 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.