Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Gage, Stainless Steel, For Radius: 0.5-13 mm

  • Mfr # 477550 0,5-13

  • Zoro # G214555829


product price: $60.59
/ea

Key Features

Material
Stainless Steel, INOX
For Radius
0.5-13 mm
0.5 mm increments
0.5 mm
No. of Blades for Internal/External Radii
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477550 0,5-13
Zoro #
G214555829
UPC #
-
Country of Origin
China

Dimensions

For Radius
0.5-13 mm

Details

Item
Radius gauge
Material
Stainless Steel, INOX
0.5 mm increments
0.5 mm
No. of Blades for Internal/External Radii
26

Description

Made of steel, precision concave and convex gages. Flat retaining clip with clamping screws for holding the blades except size 0.5 13. Each marked with the respective radius. Stainless steel. Each gage has 5 measuring points. Application: For checking internal and external radii. Material: Stainless steel, INOX 0.5 mm increments: 0.5 13 mm No. of blades for internal / external radii: 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.