Zoro Homepage

Radius Gage, Stainless Steel, For Radius: 1-7 mm

  • Mfr # 477550 1-7

  • Zoro # G814555816


product price: $30.29
/ea

Key Features

No. of Blades for Internal/External Radii
17
Material
Stainless Steel, INOX
0.5 mm increments
3 mm
0.25 mm increments
1 mm
For Radius
1-7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477550 1-7
Zoro #
G814555816
UPC #
-
Country of Origin
Germany

Dimensions

For Radius
1-7 mm

Details

Item
Radius gauge
No. of Blades for Internal/External Radii
17
Material
Stainless Steel, INOX
0.5 mm increments
3 mm
0.25 mm increments
1 mm

Description

Made of steel, precision concave and convex gages. Flat retaining clip with clamping screws for holding the blades except size 0.5 13. Each marked with the respective radius. Stainless steel. Application: For checking internal and external radii. Material: Stainless steel, INOX 0.25 mm increments: 1 3 mm 0.5 mm increments: 3 7 mm No. of blades for internal / external radii: 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.