Zoro Homepage

Radius Gauge Set, 1-7 mm, 17 Leaves

  • Mfr # 477500 1-7

  • Zoro # G411470048


product price: $28.15
/ea

Key Features

For Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477500 1-7
Zoro #
G411470048
UPC #
-
Country of Origin
Germany

Dimensions

Radius Range
1-7 mm
For Radius
1 mm

Details

Item
Radius gauge

Description

Radius Gauge Set, 1-7 mm, 17 Leaves. Version: Made of steel- precision concave and convex gauges. Flat retaining clip with clamping screws for holding the blades except size 0.5 - 13. Each marked with the respective radius. Application: For checking internal and external radii. 0.25 mm increments: 1 - 3 mm 0.5 mm increments: 3 - 7 mm No. of blades for internal / external radii: 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.