Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 1 inch Drive, 36 Teeth

  • Mfr # 647605

  • Zoro # G114386196


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
36
Finish
Chrome-Plated
Standards
DIN 3122
Material
Chrome vanadium steel
Working angle
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647605
Zoro #
G114386196
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Geared Teeth
36
Finish
Chrome-Plated
Standards
DIN 3122
Material
Chrome vanadium steel
Working angle
10 Degrees

Description

Reversible for right-hand and left-hand use 36 teeth, handle and ratchet head are separate. Standard: DIN 3122-D 25 Material: Chrome vanadium steel, chrome-plated. Suitable for: Manual use. Square drive: 1 in No. of teeth: 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.