Zoro Homepage

Ratchet, 3/4 inch Drive, 40 Teeth

  • Mfr # 645105

  • Zoro # G814387554


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
40
Finish
Chrome-Plated
Material
Chrome vanadium steel
Working angle
9 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645105
Zoro #
G814387554
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Geared Teeth
40
Finish
Chrome-Plated
Material
Chrome vanadium steel
Working angle
9 Degrees

Description

Drive components / connecting parts to DIN 3122 / 3123, external square drive to DIN 3120 B 20 with sprung pin, internal square drive to DIN 3120 D 20 with hole and release knob. Standard: DIN 3122-D 20 Material: Chrome vanadium steel, chrome-plated. Square drive: 3/4 in No. of teeth: 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.