Zoro Homepage

Ratcheting 4-in-1 Box Wrench, 10-19 mm

  • Mfr # 614848 10-19

  • Zoro # G914386952


product price: $45.69
/ea

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
10-19 mm
Number of Geared Teeth
72
Width across flats 3
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614848 10-19
Zoro #
G914386952
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10-19 mm
Width across flats 3
17 mm
Width across flats 4
19 mm
Width across flats 2
13 mm
Width across flats 1
10 mm
Maximum Ring Height h1
15 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Working arc
5 Degrees
Ratchet reversible
Yes

Description

With particularly free-running sturdy ratchet at each end reversible for left and right hand tightening. The 2 ends have different widths across flats. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 10 mm Width across flats 2: 13 mm Width across flats 3: 17 mm Width across flats 4: 19 mm overall length L: 210 mm maximum ring D1: 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.