Zoro Homepage

Ratcheting 4-in-1 Box Wrench, 9-15 mm

  • Mfr # 614848 9-15

  • Zoro # G014386913


product price: $41.55
/ea

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
9-15 mm
Number of Geared Teeth
72
Maximum Ring Height h1
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614848 9-15
Zoro #
G014386913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
9-15 mm
Maximum Ring Height h1
14 mm
Width across flats 1
9 mm
Width across flats 3
14 mm
Width across flats 2
11 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Ratchet reversible
Yes
Working arc
5 Degrees

Description

With particularly free-running sturdy ratchet at each end reversible for left and right hand tightening. The 2 ends have different widths across flats. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Width across flats 1: 9 mm Width across flats 2: 11 mm Width across flats 3: 14 mm Width across flats 4: 15 mm overall length L: 180 mm maximum ring D1: 23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.