Zoro Homepage

Rechargeable LED Headlamp, 300 lm

  • Mfr # 081493 300

  • Zoro # G411470024


product price: $70.99
/ea

Key Features

Overall Length
78 mm
Width
47 mm
IP Rating
IP 65
Number of Batteries
1
Illumination time
6 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081493 300
Zoro #
G411470024
UPC #
-
Country of Origin
China

Dimensions

Overall Length
78 mm
Width
47 mm

Details

Item
Headlamp
IP Rating
IP 65
Number of Batteries
1
Illumination time
6 h
Type of Rechargeable Battery
Lithium-ion
Illumination
100 lm
Power Supply
Rechargeable battery-powered
Lumens Range
100 to 300

Description

Rechargeable LED Headlamp, 300 lm. Version: LED work headlamp with wide spread of light for optimum illumination of the entire work area. Non-contact switching on and off- thanks to sensor system with 2 lighting levels. Function: IP65: Protected against jets of water from all directions and protected against penetration by dust dust-tight- also completely protected against touching. Supplied with: Supplied with USB charging cable. IP Index of Protection: IP 65 ATEX zone: no Illumination: 100 lm Illumination step 2: 300 lm Illumination time: 6 h Illumination time stage 2: 2 h Number of rechargeable batteries contained: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.