Zoro Homepage

Rechargeable LED Pen Light , Overall Length: 175

  • Mfr # 081577 175

  • Zoro # G814554789


product price: $53.59
/ea

Key Features

Length
175 mm
Power Source
Rechargeable battery-powered Lithium-ion
Width
23 mm
IP Rating
IP 30
Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081577 175
Zoro #
G814554789
UPC #
-
Country of Origin
China

Dimensions

Length
175 mm
Width
23 mm
Battery Size
0.8 A·h

Details

Item
Flashlight
Power Source
Rechargeable battery-powered Lithium-ion
IP Rating
IP 30
Voltage
3.7 V
Run Time
2 h
Maximum Lumens Output
20 lm
Bulb Type
LED module

Description

Rechargeable LED pen light with steplessly dimmable main beam and additional spotlight function. Strong magnet in the lamp base. Function: IP30: Protected against penetration by foreign bodies with > 2.5 mm, however tools and wires should be kept away and offers no protection against water. Supplied with: Including USB charging cable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.