Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable LED Pocket Work Light

  • Mfr # 081576 118

  • Zoro # G614554767


product price: $51.29
/ea

Key Features

Power Source
Rechargeable battery-powered Lithium-ion
Battery Size
3.7 A·h
IP Rating
IP 30
Maximum Lumens Output
50 lm
Overall Width
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081576 118
Zoro #
G614554767
UPC #
-
Country of Origin
China

Dimensions

Battery Size
3.7 A·h
Overall Width
47 mm
Overall length
108 mm

Details

Item
Work lamp
Power Source
Rechargeable battery-powered Lithium-ion
IP Rating
IP 30
Maximum Lumens Output
50 lm
Number of Batteries
1 (Rechargeable)
Maximum Run Time
1 h
Battery Voltage
1.5 V
Bulb Type
LED module

Description

Handy powerful rechargeable pocket LED work light. Steplessly dimmable main beam and additional spotlight function. Attachment by means of a strong magnet or fold-away suspension hook. Function: IP30: Protected against penetration by foreign bodies with > 2.5 mm however tools and wires should be kept away and offers no protection against water. Supplied with: Including USB charging cable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.