Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable LED Rod Lamp

  • Mfr # 081564 220

  • Zoro # G714554896


product price: $43.15
/ea

Key Features

Power Source
Mains operated
IP Rating
IP 20
Number of Batteries
1 (Rechargeable)
Maximum Run Time
3 h
Overall Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081564 220
Zoro #
G714554896
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 mm

Details

Item
Inspection lamp
Power Source
Mains operated
IP Rating
IP 20
Number of Batteries
1 (Rechargeable)
Maximum Run Time
3 h
Maximum Lumens Output
50 lm
Bulb Type
LED module

Description

Foldable and slim LED cordless work lamps with three lighting options. Can be used in many applications due to the slim design and two magnets. One spotlight and two main lights. Front main light dimmable in 2 light levels. can be folded 180 Deg. Battery charge is always clearly visible through the LED display. Function: IP20: Protected against penetration by foreign bodies with < 12 mm, however touching should be avoided and offers no protection against water. Supplied with: Supplied with USB-C charging cable. IP Index of Protection: IP 20 Illumination: 50 100 lm Illumination time: 3 6 h Number of rechargeable batteries contained: 1 Type of rechargeable battery: Lithium-ion Overall width: 30 mm Weight: 61 g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.