Zoro Homepage

Rechargeable LED Rod Lamp

  • Mfr # 081564 300

  • Zoro # G311470063


product price: $62.95
/ea

Key Features

Width
35 mm
Type of Rechargeable Battery
Lithium-ion
IP Raiting
IP 54
Lumens Range
80 to 300
Illumination time
3 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081564 300
Zoro #
G311470063
UPC #
-
Country of Origin
China

Dimensions

Width
35 mm

Details

Item
Inspection lamp
Type of Rechargeable Battery
Lithium-ion
IP Raiting
IP 54
Lumens Range
80 to 300
Illumination time
3 h
Number of Batteries
1
Illumination
80 lm
Bulb Type
LED module
Power Supply
Mains operated

Description

Rechargeable LED Rod Lamp. Version: Foldable and slim LED cordless work lamps with three lighting options. Can be used in many applications due to the slim design and two magnets. - One spotlight and two main lights. - Front main light dimmable in 2 light levels. - Can be folded 180 Deg . - Battery charge is always clearly visible through the LED display. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. Supplied with: Supplied with USB-C charging cable. IP Index of Protection: IP 54 Illumination: 80 - 300 lm Working life: 3 - 6 h Number of rechargeable batteries contained: 1 Type of rechargeable battery: Lithium-ion Overall width: 35 mm Weight: 98 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.