Zoro Homepage

Reducer for Screw-in Milling Cutters, Type: M10/M16

  • Mfr # 301359 M10/M16

  • Zoro # G915232456


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301359 M10/M16
Zoro #
G915232456
UPC #
-
Country of Origin
India

Description

Shank through bored for internal coolant supply. Through-coolant: yes Overhang dimension A: 60 mm External Dia D: 29 mm Bore Dia D1: 10.5 mm Fitted Dia Dp: 17 mm Dia D2: 18.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.