Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer for Screw-in Milling Cutters, Type: M8/M10

  • Mfr # 301359 M8/M10

  • Zoro # G315232636


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301359 M8/M10
Zoro #
G315232636
UPC #
-
Country of Origin
India

Description

Shank through bored for internal coolant supply. Through-coolant: yes Overhang dimension A: 30 mm External Dia D: 18 mm Bore Dia D1: 8.5 mm Fitted Dia Dp: 10.5 mm Dia D2: 13.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.