Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Adapter, Shank Diameter/ Clamping Diameter d2: 40/16mm

  • Mfr # 319426 40/16

  • Zoro # G414777052


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319426 40/16
Zoro #
G414777052
UPC #
-
Country of Origin
India

Description

Suitable for VDI arbors form E2 No. 319275 319405. Suitable for internal cooling, not slotted. Tool is fixed and clamped with 2 clamping screws. Application: For Diameter reduction for tools with plain shanks. Diameter d4: 44 mm l1: 58 mm l2: 5 mm Slot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.