Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 12XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232256 12

  • Zoro # G415355150


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Reach Length
130 mm
No. of Cutting Edges
1
Overhang
151 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232256 12
Zoro #
G415355150
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
32 mm
Reach Length
130 mm
Depth Limit (Indexable Drill)
5 x D
Size
26
Shank Length
60 mm

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Overhang
151 mm
Coolant Through
Yes
Shank
ISO 9766
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Type
12
Point Angle
180 Deg

Description

For holes up to IT10 accuracy. With internal cooling. Note: Reduce feed rates f by 10% and vc values by 30%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 144 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.