Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 12XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232256 18

  • Zoro # G515355012


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Coolant Through
Yes
Point Angle
180 Deg
Overhang
159 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232256 18
Zoro #
G515355012
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Depth Limit (Indexable Drill)
3 x D
Reach Length
129 mm
Shank Length
68 mm
Size
42.5

Details

Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Point Angle
180 Deg
Overhang
159 mm
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Type
18
No. of Cutting Edges
1

Description

For holes up to IT10 accuracy. With internal cooling. Note: Reduce feed rates f by 10% and vc values by 30%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 288 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.