Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 12XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232256 48

  • Zoro # G215355084


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Reach Length
69 mm
Connection
SK40
External Size
55 mm
Coolant Through
Yes
Overhang Dimension A
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232256 48
Zoro #
G215355084
UPC #
-
Country of Origin
Turkey

Dimensions

Reach Length
69 mm
External Size
55 mm
Overhang Dimension A
90 mm

Details

Item
Boring tool
Connection
SK40
Coolant Through
Yes
Type
48

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Reduce feed rates f by 10% and vc values by 30%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 576 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.