Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill, Through-Coolant, 1.5XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232240 12

  • Zoro # G115355702


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Drive
TX20
Tightening Torque
6.2 N·m
Overall Length
14.2 mm
Thread
M5 x 0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232240 12
Zoro #
G115355702
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
14.2 mm

Details

Item
Screw
Drive
TX20
Type
12
Tightening Torque
6.2 N·m
Thread
M5 x 0.8

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 18.8 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.