Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 1.5XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232240 25

  • Zoro # G315355755


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Diameter
20 mm
Series
Power Drill
Overhang
89 mm
Machining Strategy
HPC
Size
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232240 25
Zoro #
G315355755
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
20 mm
Size
15
Reach Length
75 mm
Shank Length
50 mm
Depth Limit (Indexable Drill)
5 x D
Size (in.)
19/32 in

Details

Item
Indexable Drill
Series
Power Drill
Overhang
89 mm
Machining Strategy
HPC
Point Angle
180 Deg
No. of Cutting Edges
1
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Type
25

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 52.5 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.