Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 1.5XD, Diameter Range: 36 mm - 47 mm

  • Mfr # 232240 36

  • Zoro # G315355748


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Point Angle
180 Deg
Overhang
138 mm
Max. Adjustment Limit
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232240 36
Zoro #
G315355748
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Reach Length
111 mm
Shank Length
68 mm
Size
37
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Overhang
138 mm
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
No. of Cutting Edges
1
Type
36
Machining Strategy
HPC
Shank
ISO 9766

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 36 47 mm Reach L1: 70.5 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.