Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 1.5XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232240 48

  • Zoro # G915355612


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Diameter
25 mm
Series
Power Drill
No. of Cutting Edges
1
Point Angle
180 Deg
Overhang
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232240 48
Zoro #
G915355612
UPC #
-
Country of Origin
Turkey

Dimensions

Diameter
25 mm
Size
23
Reach Length
69 mm
Shank Length
56 mm
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Point Angle
180 Deg
Overhang
89 mm
Max. Adjustment Limit
0.25 mm
Type
48
Shank
ISO 9766
Coolant Through
Yes
Machining Strategy
HPC

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 97.5 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.