Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 3XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232245 18

  • Zoro # G715355843


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232245 18
Zoro #
G715355843
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Reach Length
99 mm
Size
33
Shank Length
68 mm
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
Machining Strategy
HPC
Overhang
124 mm
Shank
ISO 9766
Coolant Through
Yes
Type
18

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 66.7 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.