Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 3XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232245 25

  • Zoro # G515355838


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Shank Length
60 mm
Machining Strategy
HPC
Reach Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232245 25
Zoro #
G515355838
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
32 mm
Shank Length
60 mm
Size
29.5
Reach Length
150 mm
Depth Limit (Indexable Drill)
5 x D

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Shank
ISO 9766
No. of Cutting Edges
1
Point Angle
180 Deg
Type
25
Max. Adjustment Limit
0.25 mm
Overhang
173 mm
Coolant Through
Yes

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 85.7 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.