Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 3XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232245 48

  • Zoro # G115355849


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Point Angle
180 Deg
Shank Length
60 mm
Type
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232245 48
Zoro #
G115355849
UPC #
-
Country of Origin
Turkey

Dimensions

Diameter
32 mm
Shank Length
60 mm
Size (in.)
1 in
Size
25.5
Reach Length
130 mm
Depth Limit (Indexable Drill)
5 x D

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Type
48
No. of Cutting Edges
1
Shank
ISO 9766
Overhang
151 mm
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 130.2 mm Shank 0 Ds: 40 mm Shank length Ls: 70 mm Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.