Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 5XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232250 12

  • Zoro # G015355789


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Point Angle
180 Deg
Shank
ISO 9766
No. of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232250 12
Zoro #
G015355789
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Reach Length
126 mm
Depth Limit (Indexable Drill)
3 x D
Size (in.)
1-21/32 in
Shank Length
68 mm
Size
42

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Shank
ISO 9766
No. of Cutting Edges
1
Type
12
Machining Strategy
HPC
Coolant Through
Yes
Overhang
155 mm
Max. Adjustment Limit
0.25 mm

Description

For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 60.3 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.