Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 5XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232250 18

  • Zoro # G015354898


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
No. of Cutting Edges
1
Coolant Through
Yes
Reach Length
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232250 18
Zoro #
G015354898
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Size
37.5
Reach Length
114 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Coolant Through
Yes
Type
18
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
Shank
ISO 9766
Overhang
141 mm
Machining Strategy
HPC

Description

For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 168.3 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.