
Replaceable Tip Drill, Through-Coolant, 5XD, Diameter Range: 25 mm - 35 mm
Mfr # 232250 25
Zoro # G015355192
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Diameter
32 mm
Series
Power Drill
Depth Limit (Indexable Drill)
3 x D
Shank Length
60 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232250 25
Zoro #
G015355192
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Diameter
32 mm
Depth Limit (Indexable Drill)
3 x D
Shank Length
60 mm
Size
23.5
Reach Length
72 mm
Details
Item
Indexable Drill
Series
Power Drill
Coolant Through
Yes
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Overhang
92 mm
Type
25
Shank
ISO 9766
Point Angle
180 Deg
No. of Cutting Edges
1
Description
For holes up to IT10 accuracy. With internal cooling. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 187.3 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Clamping screws: 232990 TX15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.